FACOM 74AT.10 NUT SPINNER 10MM


Nut Driver

References
facom:74AT.10
rubix:213A8521
ean:3662424094101
brand logo
brand logo
Technical specifications
Opening10
Length250 mm
See all Specifications

Product details : FACOM 74AT.10 NUT SPINNER 10MM


Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.

Technical specifications


Attributes
Opening10
Length250 mm
FinishingOther
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • In stock: Next day delivery