Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405
Tube wrench 6x6
References
roebuck:
865405
rubix:
209A7695
ean:
3660338197482
Technical specifications
Opening
14
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
Opening
14
Length
165
mm
Finishing
Chromed
Number of sides
6
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
FACOM 13MM MIDGET SPANNER 34.13
ROEBUCK SS56RING SLOGGING RING SPANNER 3.1/2 A/F
BAHCO 4040M-8-9 FLEX HEAD WRENCH
GEDORE 16X18MMCRESENTSPANNR 304 16X18
STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
ROEBUCK COMBINATION SPANNER 21MM
ROEBUCK FLAT RING SLOGGING SPANNER 90MM
SINGLE RING SPANNER 95MM 6035620
STAHLWILLE 40103636 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 36MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
KING DICK 52MM COMBINATION SPANNER CSM252
BAHCO 7444SG-Z-2.1/4 RING WRENCH
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM
BAHCO 133SGM-32 OPEN END WRENCH