GEDORE 30MMFRICTIONRATCHET 31 KR 16-30


Slip ratchet with ring UD 31 KR

References
gedore:31 KR 16-30
rubix:132A1692
manufacturer :6255580
ean:4010886625552
brand logo
brand logo
Technical specifications
Opening30
Length400 mm
See all Specifications

Product details : GEDORE 30MMFRICTIONRATCHET 31 KR 16-30


Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Friction type ratchet with ring 30 mm Friction spanner (31 K) with exchangeable UD profile or bi-hexagon insert rings (31 R) Hexagon rings are available on request Especially in steel construction and scaffolding Flat shaft up to 30", push-fit tube handle from 35" GEDORE vanadium steel 31CrV3, manganese-phosphated Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Technical specifications


Attributes
Logistic Weight709 g
Opening30
Length400 mm
Weight709 g
FinishingPolished
TypeOther
Show UNSPSC/ECL@SS
£ 158.36 excl. VAT
/ Each
£ 190.03 incl. VAT
  • Usually arrives within 14 working days