STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
2049 series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:02151210
Rubix:2018548
EAN:4018754003310




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 120 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
2049 4mm Socket, INHEX, Long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x120 mm |
|---|---|
| Logistic Weight | 106 g |
| Square drive adapter | 3/8 '' |
| Length | 120 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Model | 2049 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days