GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8


Screwdriver bit

References
gedore:IN 19 K 8
rubix:132A8956
manufacturer :2219379
ean:4010886883327
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length60 mm
Imprint size8 mm
See all Specifications

Product details : GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8


Screwdriver bit socket 1/2" ball-end in-hex 8 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°

Technical specifications


Attributes
Logistic Weight80 g
Square drive adapter1/2 ''
Length60 mm
Imprint size8 mm
ModelIN 19 K 8
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
  • Usually arrives within 14 working days