FACOM 54A.30SLS OFFSET BOX END WRENCH 30MM - SAFETY LOCK SYSTEM


54A.SLS - Metric heavy-duty offset polygonal wrenches - SLS

References
facom:54A.30SLS
rubix:2588700
ean:3662424029141
brand logo
brand logo
Technical specifications
Opening30
Length200 mm
See all Specifications

Product details : FACOM 54A.30SLS OFFSET BOX END WRENCH 30MM - SAFETY LOCK SYSTEM


54A.SLS - Metric heavy-duty offset polygonal wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- "Heavy-duty" polygonal cranked wrenches: wrenches designed for heavy-duty (dis)tightening, thanks to the high resistance of the polygonal head and the long length of the adaptable handle (to be ordered separately).
- Clearance under the handle allows fingers or obstacles to pass through. Ideal for serial nuts.
- Handle to be used: 54.M1BSLS for sizes 24 and 30 mm; 54.M2BSLS for sizes 32 to 41 mm; 54.M3BSLS for size 46 mm.
- Metric sizes: from 24 to 46 mm.
- Finish: satin chrome.

Technical specifications


Attributes
Packaged dimensions (D x W x H)210x55x50 mm
Package weight523 g
Opening30
Length200 mm
Weight575 g
FinishingSatin/Chrome
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 87.95 excl. VAT
/ Each
£ 105.54 incl. VAT
  • Usually arrives within 14 working days