Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 7444SG-M-65 RING WRENCH
BAHCO 7444SG-M-65 RING WRENCH
Metric Ring End Slogging Wrenches
References
bahco:
7444SG-M-65
rubix:
45026159
ean:
7314151829940
Technical specifications
Opening
65
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7444SG-M-65 RING WRENCH
7444SG-M series
Strengths
Short and strong profiled handle|12-Point profile ring
Technical specifications
Attributes
Logistic Weight
2140
g
Opening
65
Length
300
mm
Finishing
Steel
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.25
excl. VAT
/
Each
£
158.70
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8075 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 455MM
STAHLWILLE 4004-55 OPEN END WRENCH 55MM
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
STAHLWILLE 40033034 30 X 34MM DOE SPANNER
BRITOOL EXPERT GEARWRENCH WRENCH 17MM
GEDORE 8791-24 8791 SPIGOT OPEN END FITTING 16 Z 24MM
41X46 FLAT RING SPNR 6056540
FACOM FLARE NUT WRE 70A.12
GEDORE 11X13 BOX SPANNER 26 R
GEDORE 27X29MM DOE SPAN 6 27X29
BRITOOL EXPERT GEARWRENCH WRENCH 11 MM
STAHLWILLE STRIKING RING SPANNER 60MM
STAHLWILLE 2501062 3/8 INCH DRIVE X 1.7/16 AF HD CROWFOOT
FACOM 12 POINT METRIC COMBINATION WRENCH 24MM - SAFETY LOCK SYSTEM
FACOM COMBINATION W 39.5,5H