References
Knipex:98 00 5/8"
Rubix:388A4509
EAN:4003773020080

Product details : "KNIPEX 98005/8"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x68x46 mm |
|---|---|
| Opening | 15.9 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- Delivery usually within ( 14 ) days