STAHLWILLE 02200050 3/8 INCH DRIVE X 50MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200050
Rubix:2018534
EAN:4018754141159



Documents
Product details : STAHLWILLE 02200050 3/8 INCH DRIVE X 50MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x74x89 mm |
|---|---|
| Logistic Weight | 217 g |
| Opening | 50 |
| Length | 75 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
- Usually arrives within 14 working days
