GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 40-42
Rubix:122A2408
Manufacturer :6336820
EAN:4010886633687

Documents
Product details : GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
Hook wrench with pin, 40-42 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Opening | 42 |
| Length | 170 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Delivery usually within ( 8 ) days
