FACOM FLARE NUT WRENCH 42.30 X 32

42 - 15° metric pipe wrenches

See technical information

References

Facom:42.30X32
Rubix:1233785
EAN:3148511017302
brand logo

Technical specifications

Opening30x32
Length300 mm
Typehose wrench
See all Specifications

Product details : FACOM FLARE NUT WRENCH 42.30 X 32


42 - 15° metric pipe wrenches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight600 g
Packaged dimensions (D x W x H)22x50x296 mm
Package weight599 g
Opening30x32
Length300 mm
Typehose wrench
Finishingsatin/chrome
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
  • Delivery usually within ( 14 ) days