Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 30-32
HOOK SPANNER 30-32
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0032
rubix:
225269
Technical specifications
Length
136
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 30-32
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
136
mm
Weight
50
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.14
excl. VAT
/
Each
£
22.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 980119 RING WRENCHES CRANKED
GEDORE 7MM COMBI SPANNER 7 7
ROEBUCK COMBINATION WRENCH SPANNER OPENING 22MM 865270
BAHCO 111Z-1.1/4 COMBINATION SPANNER
GEDORE 44-4 CALIPER FACE SPANNER 4MM 6354560
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 8MM 865299
BAHCO 11M-36 LONG COMBINATION WRENCH 36MM
"KNIPEX 98005/8"" OPEN JAW WRENCHES"
STAHLWILLE 02200013 3/8 INCH DRIVE X 13MM CROW FOOT SPANNER
FACOM OPEN-END WREN 34.3,2
BAHCO 1952Z-7/8 COMBINATION WRENCH
BAHCO 894M-105 OPEN END WRENCH
GEDORE 2133 7 NUT RUNNERS 2133C HANDLE 7MM
GEDORE 1 B 1.7/16AF 1B SERIES COMBINATION SPANNER 1.7/16 INCH A/F