FACOM 55A.8X10 55A OFFSET RING SPANNER METRIC 8 X 10MM

55A - Metric offset polygon wrenches

See technical information

References

Facom:55A.8X10
Rubix:1235056
EAN:3148516991737
brand logo

Technical specifications

Opening8x10
Length182 mm
Typebox wrench
See all Specifications

Product details : FACOM 55A.8X10 55A OFFSET RING SPANNER METRIC 8 X 10MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight61 g
Packaged dimensions (D x W x H)188x45x15 mm
Package weight61 g
Opening8x10
Length182 mm
Typebox wrench
Finishingsatin/chrome
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Delivery usually within ( 14 ) days