Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40082525 COMBINATION SPANNER 25MM
STAHLWILLE 40082525 COMBINATION SPANNER 25MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40082525
rubix:
2018265
ean:
4018754018901
Technical specifications
Opening
25
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40082525 COMBINATION SPANNER 25MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
55
x
305
mm
Logistic Weight
281
g
Opening
25
Length
300
mm
Weight
281
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.43
excl. VAT
/
Each
£
38.92
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
GEDORE 7R-24 7R COMBINATION RATCHET SPANNER 24MM
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 13MM 865386
ROEBUCK 01100 1000V INSULATED 19MM OFFSET RING SPANNER
BRITOOL EXPERT GEARWRENCH WRENCH 14MM
"PIPELINEPR A107-30 3"" RJT SPANNER"
FACOM 117.E3 117-E3 2 SPARE PIN
BAHCO 6M-13-16 OPEN END WRENCH
ROEBUCK RING SPANNER 24X27
MELFORM MEL TA 21 1IN AF HEX X 1.1/8IN AF HEX X 7IN LONG BOX SPANNER
FACOM 65.6X7 RATCHET RING WRENCH 12P 6X7
FACOM RING WRENCH 59.8X9
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 10MM
ROEBUCK RING SPANNER 17X19
FACOM RING WRENCH 59.14X15