References
Draper:37528
Rubix:382A1838
Manufacturer :37528
EAN:5010559375288



Product details : DRAPER 37528 17MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 17 mm |
|---|---|
| Type | open-end wrench |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 1.42 excl. VAT
/ Each
£ 1.70 incl. VAT
- Delivery usually within ( 7 ) days
