Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
Socket Expert
References
expert:
E117268
rubix:
2014711
ean:
3258951172681
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
125
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 11MM
FACOM 36MM N/S 3/4 SOCKET K.36SR
FACOM J.10 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 10MM
FACOM LONG SOCKET J.11HLA
FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
FACOM 27MM DEEP IMPACT SOCKET NS.27LA
FACOM J.3/8LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/8
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 1.1/4 A/F
FACOM S.30 S BI-HEX SOCKET 1/2 INCH DRIVE 30MM
BAHCO A7402DZ-13/16 SOCKET LONG 3/8IN AEROSPACE
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 16MM
GEDORE 4MM 1/4DR SOCKET 20 4
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 36MM
STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX