FACOM 55A.25X28 55A OFFSET RING SPANNER METRIC 25 X 28MM
55A - Metric offset polygon wrenches
See technical informationReferences
Facom:55A.25X28
Rubix:1234153
EAN:3148516990518



Product details : FACOM 55A.25X28 55A OFFSET RING SPANNER METRIC 25 X 28MM
55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 532 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x50x37 mm |
| Package weight | 585 g |
| Opening | 25x28 |
| Length | 345 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
- Delivery usually within ( 14 ) days
