GEDORE 4.5MM COMB SPANNER 6081060
Ring impact spanner wrench equal wrench size - 7
See technical informationReferences
Gedore:7 4,5
Rubix:121A5051
Manufacturer :6081060
EAN:4010886608104

Product details : GEDORE 4.5MM COMB SPANNER 6081060
Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Opening | 4.5 |
| Length | 85 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Delivery usually within ( 8 ) days
