References
Wera:05020099001
Rubix:240A8278
Manufacturer :05020099001
EAN:4013288216892
Product details : WERA 020099 6004 JOKER XS SELF-SETTING SPANNER 7-10MM
Many users want a universal screwdriver tool with the widest possible range of applications. It should be a single tool for several metric and imperial dimensions. It should automatically adjust to the different screw sizes. Safe to grab, not damage anything and enable a high working speed. The continuously and parallel led jaws replace several single-wrenches. The required size is stepless by itself when attached to the hexagonal nut or screws. The integrated lever mechanism clamps the hexagonal screws or. -Mother safely one between the cheeks, which significantly reduces the risk of slipping and damage. The ratchet function ensures fast and continuous screws without stopping. By using the corner width prisms, a back turn angle of only 30° is possible. The one-sight-sight construction in conjunction with the ratchet function and the corner size prism enables working even in tight spaces. The adjustable Joker 6004 is the universal screwdriver tool. Self-adjusting. Accessing. Rating.
Strengths
•The adjustable Joker 6004 covers all metric and imperial dimensions in the respective area of application
Automatic and stepless gripping of hexagonal screws and nuts
Lever mechanism when gripping prevents slipping and damage
With mechanical ratchet function for quick and consistent screwing without having to remove the key
Back swing angle of only 30° by positioning in the corner prisms in the wall
Automatic and stepless gripping of hexagonal screws and nuts
Lever mechanism when gripping prevents slipping and damage
With mechanical ratchet function for quick and consistent screwing without having to remove the key
Back swing angle of only 30° by positioning in the corner prisms in the wall
Technical specifications
Attributes
| Opening | 7 à 10 mm / 1/4' à 3/8' |
|---|---|
| Length | 117 mm |
| Type | adjustable wrench |
Show UNSPSC/ECL@SS
£ 32.54 excl. VAT
/ Each
£ 39.05 incl. VAT
- In stock: Next day delivery



