BAHCO 8071 IP ADJUSTABLE WRENCH 8IN


Central Nut Adjustable Wrenches with Phosphate Finish

References
bahco:8071 IP
rubix:80142699
ean:7314150007226
brand logo
brand logo
Technical specifications
Opening27
Length205 mm
See all Specifications

Product details : BAHCO 8071 IP ADJUSTABLE WRENCH 8IN


Standards: ISO 6787, DIN 3117 Shape, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Scale division in mm for Pre-setting and accurate measurement. Narrow, strong jaws for proper operation. Left handed thread. P-series: a reversible jaw, toothed on one side, for use as a pipe spanner. Phosphated. Precision hardening and anti-corrosion treatment. IP: Industry packaging.

Strengths

Parallel jaws placed at a 15° angle provide a firm grip and best reach|Wide handle for comfort in use|Accurate jaw movement|Ultimate strength through precision hardening and high-performance alloy steel

Technical specifications


Attributes
Logistic Weight240 g
Opening27
Length205 mm
Weight255 g
FinishingPhosphate
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 26.13 excl. VAT
/ Each
£ 31.36 incl. VAT
  • In stock: Next day delivery