FACOM 55A.1'X1'1/16 55A OFFSET RING SPANNER 1 X 1 1/16 INCH A/F
55A - offset polygon wrenches in inches
See technical informationReferences
Facom:55A.1'X1'1/16
Rubix:1234147
EAN:3148516989987



Product details : FACOM 55A.1'X1'1/16 55A OFFSET RING SPANNER 1 X 1 1/16 INCH A/F
55A - offset polygon wrenches in inches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Dimensions in inches: from 1/4" to 1" 1/4.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Dimensions in inches: from 1/4" to 1" 1/4.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 519 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x75x32 mm |
| Package weight | 572 g |
| Opening | 1' x 1 1/16' |
| Length | 345 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 14 ) days
