BAHCO 277-46 27X36 OPEN END 46

Bahco

See technical information
References
Bahco:277-46
Rubix:401A6455
Manufacturer :277-46
EAN:7314150367238
brand logo

Product details : BAHCO 277-46 27X36 OPEN END 46


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 264.35 excl. VAT
/ Each
£ 317.22 incl. VAT
  • Delivery usually within ( 14 ) days