References
Knipex:98 00 7/16"
Rubix:388A4510
EAN:4003773020097

Product details : "KNIPEX 98007/16"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x76x31 mm |
|---|---|
| Opening | 11.1 |
| Length | 125 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Delivery usually within ( 14 ) days