GEDORE 46MM COMB SPNR XLONG 7 XL 46
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 46
Rubix:118A3140
Manufacturer :6102160
EAN:4010886610213

Product details : GEDORE 46MM COMB SPNR XLONG 7 XL 46
Combination spanner, extra long 46 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 2278 g |
|---|---|
| Opening | 46 |
| Length | 640 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 222.04 excl. VAT
/ Each
£ 266.45 incl. VAT
- Delivery usually within ( 8 ) days
