"895921 4-IN-1 RATCHET RING SPANNER 16""17-18""19 MM - METRIC"
4-IN-1 RATCHET RING SPANNER
See technical informationSee documentsReferences
Superseded Ref:5044460
Roebuck:895921
Rubix:270A3685
Manufacturer :895921
EAN:3660338482212
Documents
Product details : "895921 4-IN-1 RATCHET RING SPANNER 16""17-18""19 MM - METRIC"
4 dimensions in 1: handy and cost-effective alternative to ratchet spanners set
Ratchet with 72 teeth: for more efficiency and accessibility
Ratchet spanner with robust integrated reverse mechanism: improve speed and efficiency
12-points head: for a better grip
Technical specifications
Attributes
| Opening | 16x17-18x19 |
|---|---|
| Length | 230 mm |
| Type | box wrench |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- In stock: Next day delivery



