51BS - Safety impact wrenches in millimeters
Opening | 55 |
---|---|
Length | 270 mm |
Logistic Weight | 2111 g |
---|---|
Packaged dimensions (D x W x H) | 275x90x85 mm |
Package weight | 2111 g |
Opening | 55 |
Length | 270 mm |
Weight | 1950 g |
Finishing | Phosphate |
Type | Box Wrench |
Usually arrives within 14 working days