"ROEBUCK 03010 ADJUSTABLE SPANNER 12"""
Insulated adjustable wrench ht
See technical informationSee documentsReferences
Roebuck:3974815
Rubix:2016408
EAN:3660338395147
Documents
Product details : "ROEBUCK 03010 ADJUSTABLE SPANNER 12"""
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Opening | 35 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
Show UNSPSC/ECL@SS
£ 61.13 excl. VAT
/ Each
£ 73.36 incl. VAT
- In stock: Next day delivery

