Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 2 A/F
ROEBUCK SLOGGING RING SPANNER 2 A/F
Polygonal wrench for impact
References
roebuck:
3975921
rubix:
2017860
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 2 A/F
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.03
excl. VAT
/
Each
£
55.24
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
BAHCO 315M-46 OFFSET STRIKING WRENCH
GEDORE 27X29MM DOE SPAN 6 27X29
GEDORE 32MM CROWFOOTSPANNER 3114 32
FACOM 40.30LA 30MM COMBINATION SPANNER(472MM LENGTH)
STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
BAHCO 11M-14 LONG COMBINATION WRENCH 14MM
BAHCO 111Z-3/4 COMBINATION WRENCH 3/4IN
BRITOOL EXPERT OFFSET COMBINATION WRENCH 27MM
STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
FACOM ANG.SOCK.WREN 75.27
BAHCO 11M-8 LONG COMBINATION WRENCH 8MM
GEDORE 1B-20 1B COMBINATION SPANNER 20MM
GEDORE 10X11MM BOX SPANNER 26 R 10X11
STAHLWILLE 40082323 COMBINATION SPANNER 23MM
BAHCO 31 32MM WIDE JAW ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 205MM