39 - Short mixed keys in inches
Opening | 3/16' |
---|---|
Length | 82 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 85x15x10 mm |
Package weight | 11 g |
Opening | 3/16' |
Length | 82 mm |
Weight | 10 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days