59TX - Right-eye TORX® profile wrenches
Opening | 10x12 |
---|---|
Length | 141 mm |
Logistic Weight | 45 g |
---|---|
Packaged dimensions (D x W x H) | 142x16x10 mm |
Package weight | 45 g |
Opening | 10x12 |
Length | 141 mm |
Weight | 35 g |
Finishing | Satin/Chrome |
Type | Open-end wrench |
Usually arrives within 14 working days