SKF HOOK SPANNER 30-32MM HN4


HN Shaft

References
skf:HN 4
rubix:184028
ean:7316576610738
brand logo
brand logo
Technical specifications
Opening4
Length137 mm
See all Specifications

Product details : SKF HOOK SPANNER 30-32MM HN4


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening4
Length137 mm
FinishingTempered
Number of sides1
TypeHook wrench
CompositionMedium Carbon Steel;Durable Soft Plastic (Handle);Black Phosphated (Coating)
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
  • In stock: Next day delivery