Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 68-75
HOOK SPANNER 68-75
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0075
rubix:
225262
Technical specifications
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 68-75
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
240
mm
Weight
255
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.32
excl. VAT
/
Each
£
56.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8074 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 380MM
STAHLWILLE 40033641 36 X 41MM DOE SPANNER
GEDORE 6337390-4OZ PIN SPANNER 80>90
GEDORE 894 130 SINGLE OPEN ENDED SPANNER 130MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 13 X 17MM
GEDORE 8791-24 8791 SPIGOT OPEN END FITTING 16 Z 24MM
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
ROEBUCK 880477 OFF-SET COMBINATION WRENCH 14MM
KNIPEX 980018 OPEN JAW WRENCHES
FACOM TEE SOCKET WR 97.18X19
BAHCO 1952Z-3/8 COMBINATION WRENCH
ROEBUCK 047142 RATCHET SPANNER 24MM HEX
FACOM ANG.SOCK.WREN 76.15
ROTHENBERGER WIDE JAW WRENCH 10IN 70461
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM