Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ADJ PIN FACE SPANNER 7-40 2MM PIN
ADJ PIN FACE SPANNER 7-40 2MM PIN
Adjustable Pin Face Spanner
References
wixroyd:
94000.W0042
rubix:
225310
Technical specifications
Length
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADJ PIN FACE SPANNER 7-40 2MM PIN
Material: Special steel, brown finish tempered. X is preffered size. * Pin size is equal to stated size - 0.1mm, tolerance h13
Technical specifications
Attributes
Length
115
mm
Weight
40
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.36
excl. VAT
/
Each
£
35.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 50MM SLOGGING WRENCH 51BS.55
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
FACOM COMBINATION WRENCH 440.5/8SR
BAHCO 6M-36-41 OPEN END WRENCH
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
STAHLWILLE STRIKING RING SPANNER 80MM
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
ROEBUCK 880488 OFF-SET COMBINATION WRENCH 32MM
ROEBUCK 880487 OFF-SET COMBINATION WRENCH 30MM
FACOM 467.7/8 RATCHET COMB. SPANNER
GEDORE SPANNER 400 22X24
FACOM 440.36 COMBINATION WRENCH 36MM
FACOM RING WRENCH 55.12AVSE
FAG LOCKNUT-SOCKET-KM11 KM11 SOCKET WRENCH LOCKNUT.SOCKET.KM11