Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965351
rubix:
248160
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 00310 1000V INSULATED 14MM OPEN ENDED SPANNER
FACOM 55A.19X22 55A OFFSET RING SPANNER METRIC 19 X 22MM
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
ROEBUCK SLOGGING RING SPANNER 1.7/16 A/F
ROEBUCK RING SPANNER A/F 3/8 X 7/16
FACOM FACOM-101.12 ADJUST WRENCH 12
ROEBUCK WRENCH SOCKET 6X12 OPENING 19MM 865310
FACOM ANG.SOCK.WREN 75.32
FACOM 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 41MM 45.41
GEDORE 7118-32 7687740 32MM OPEN END FITTING
STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
FACOM PIN WRENCH 126A.35
GEDORE 1B-3/8AF 1B SERIES COMBINATION SPANNER 3/8 INCH A/F