References
Expert:E010192
Rubix:80988053
EAN:3258950101927



Product details : EXPERT E010192 6 DRAWER ROLLER CABINET - 3 MODULE
Stanley Expert - Rolling cabinet with 6 drawers abd 3 modules per drawer Blue - E010192
• 6-drawer rolling cabinet:
- 3 drawers, height: 60 mm.
- 2 drawers, height: 130 mm.
- 1 drawer, height: 200 mm.
The drawers can be equipped with EXPERT thermoformed or foam modules - 3 modules per drawer.
- Max. load per drawer: 20/25/30 kg.
• Workplan:
- Large worktop in fiber-reinforced polypropylene (static load resistance of 700 kg), with built-in handle and edges preventing tools from falling while moving.
Resistance to impacts and hydrocarbons
Dedicated space for 3 screwdrivers and cavities for screws and small parts
• Safety:
- Polypropylene tilting drawer front with safety hooks. No risk of opening while traveling.
- Lock positioned on the side
- Central locking by key lock, delivered with 2 keys including 1 hinged
• Maneuverability:
- 4 wheels diam. 125 mm, 2 pivoting (one with brake) and 2 fixed.
- Roller cabinet delivered with wheels mounted.
• Accessories:
- Bottle holder included (can be placed on the right or on the left side).
• Overall dimensions, including wheels and worktop (L x D x H): 748 x 515 x 970 mm.
- Useful dimensions of the drawers (L x D x H): 569 x 421 x 60 / 130 / 200 mm.
• 6-drawer rolling cabinet:
- 3 drawers, height: 60 mm.
- 2 drawers, height: 130 mm.
- 1 drawer, height: 200 mm.
The drawers can be equipped with EXPERT thermoformed or foam modules - 3 modules per drawer.
- Max. load per drawer: 20/25/30 kg.
• Workplan:
- Large worktop in fiber-reinforced polypropylene (static load resistance of 700 kg), with built-in handle and edges preventing tools from falling while moving.
Resistance to impacts and hydrocarbons
Dedicated space for 3 screwdrivers and cavities for screws and small parts
• Safety:
- Polypropylene tilting drawer front with safety hooks. No risk of opening while traveling.
- Lock positioned on the side
- Central locking by key lock, delivered with 2 keys including 1 hinged
• Maneuverability:
- 4 wheels diam. 125 mm, 2 pivoting (one with brake) and 2 fixed.
- Roller cabinet delivered with wheels mounted.
• Accessories:
- Bottle holder included (can be placed on the right or on the left side).
• Overall dimensions, including wheels and worktop (L x D x H): 748 x 515 x 970 mm.
- Useful dimensions of the drawers (L x D x H): 569 x 421 x 60 / 130 / 200 mm.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 75 kg |
| Width | 748 mm |
| Depth | 515 mm |
| Height | 970 mm |
| Material | polypropylene with fiber |
| Number of elements | 3 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 495.27 excl. VAT
/ Each
£ 594.32 incl. VAT
- Delivery usually within ( 14 ) days