ERGO™ Engineering Half-Round Files Bastard/Second/Smooth Cut
Shape | Half-round |
---|---|
Length | 200 mm |
Logistic Weight | 195 g |
---|---|
Shape | Half-round |
Length | 200 mm |
Type of cut | Second |
Handle | Comfortable 2-Component |
No. of teeth per cm | 15 |
Section | 20,5x6 mm |
In stock: Next day delivery