Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
ROEBUCK SET OF 6 PIN PUNCHES
ROEBUCK SET OF 6 PIN PUNCHES
6 piece parallel pin punch set
References
roebuck:
4971912
rubix:
210339
ean:
3660338516443
Technical specifications
Number of elements
6
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SET OF 6 PIN PUNCHES
Made from hardened steel.
Knurled handle.
Composition (mm): Ref.
4971912: 2 - 2.
5 - 3.
5 - 4 - 5 - 5.
5 Ref.
4972009: 2 - 2.
5 - 3.
5 - 4 - 5 - 5.
5 - 6.
5 - 8 - 10
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.95
excl. VAT
/
Each
£
11.94
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 3659/8 DRIFT PUNCHES SET
GEDORE 570304 SET OF ARC PUNCHES 8-TEILIG 3-25 MM
FACOM 7PC PIN PUNCH STD MOD 249.JT7
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
FACOM DRIFT PUNCH 246.JT6
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032
GEDORE 116D PARALLEL PUNCH SET
FACOM DRIFT PUNCH 251A.JT9
FACOM 7PC PUNCH SET 249.JS7
BAHCO 3734S/6 COTTER PIN PUNCHES SET
GEDORE 8839990 116L 6 PIECE PUNCH KIT
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE