Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM 7PC PIN PUNCH STD MOD 249.JT7
FACOM 7PC PIN PUNCH STD MOD 249.JT7
Pin punch set
References
facom:
249.JT7
rubix:
1233171
ean:
3148515389252
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : FACOM 7PC PIN PUNCH STD MOD 249.JT7
Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
Technical specifications
Attributes
Logistic Weight
817
g
Packaged dimensions (D x W x H)
245
x
80
x
40
mm
Package weight
817
g
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.37
excl. VAT
/
Each
£
64.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 7 DRIFT PUNCH 249.GJ7
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
BAHCO 3659/8T DRIFT PUNCHES SET
FACOM PARALLEL PUNCH SET 6PC 248.JS6
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
GEDORE 119L PIN PUNCH 6 PIECE SET
ROEBUCK SET OF 6 PIN PUNCHES
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
FACOM PUNCH SET 249.GJ4
FACOM DRIFT PUNCH 251A.JT9