Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
GEDORE 8839990 116L 6 PIECE PUNCH KIT
GEDORE 8839990 116L 6 PIECE PUNCH KIT
Pin punch set 6-pcs 116
References
gedore:
116 L
rubix:
239A5120
manufacturer :
8839990
ean:
4010883883993
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8839990 116L 6 PIECE PUNCH KIT
Pin punch set 6 pcs in plastic holder Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished 116 L = long pattern
Technical specifications
Attributes
Logistic Weight
475
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.41
excl. VAT
/
Each
£
74.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3659/8 DRIFT PUNCHES SET
FACOM 7PC PUNCH SET 249.JS7
BAHCO 3659/8T DRIFT PUNCHES SET
FACOM PARALLEL PUNCH SET 6PC 248.JS6
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
FACOM DRIFT PUNCH 251A.JS9
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
GEDORE 113D TAPER PUNCH SET
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
GEDORE 113 DRIFT PUNCH SET
GEDORE 570304 SET OF ARC PUNCHES 8-TEILIG 3-25 MM
247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS
BAHCO 3734S/6 COTTER PIN PUNCHES SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
FACOM PUNCH SET 249.GJ4