Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM 7PC PUNCH SET 249.JS7
FACOM 7PC PUNCH SET 249.JS7
Pin punch set
References
facom:
249.JS7
rubix:
1233170
ean:
3148515389207
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : FACOM 7PC PUNCH SET 249.JS7
Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
Technical specifications
Attributes
Logistic Weight
893
g
Packaged dimensions (D x W x H)
200
x
130
x
70
mm
Package weight
929
g
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.62
excl. VAT
/
Each
£
72.74
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 113 DRIFT PUNCH SET
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET
ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
GEDORE 119L PIN PUNCH 6 PIECE SET
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
BAHCO 3659/8 DRIFT PUNCHES SET
FACOM PUNCH SET 249.GJ4
FACOM DRIFT PUNCH 251A.JT9
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
FACOM DRIFT PUNCH 251A.JS9
FACOM 125 X 9.5 CENTRE PUNCH 248.JT7
FACOM 7 DRIFT PUNCH 249.GJ7
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
ROEBUCK SET OF 6 PIN PUNCHES