Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
Pin-ball games
References
facom:
248.JT7PB
rubix:
270A2317
ean:
3148518105217
Technical specifications
Number of elements
7
Product details
Technical specifications
Product details : FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
Pin punch sets
- JS : presentation on stand.
- JT : presentation in kit.
- For 249.JT7 : kit N.38A-7B.
- For 248.JT7 : kit N.38A-7B.
- For 251A.JT9 : kit N.38A-9C.
- For 247.265JT10 : kit N.38A-10B.
Strengths
Pin tumblers Ø 2, 3, 4, 5, 6, 8, 10 mm. Supplied in storage case.
Technical specifications
Attributes
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.50
excl. VAT
/
Each
£
87.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
GEDORE 570304 SET OF ARC PUNCHES 8-TEILIG 3-25 MM
BAHCO 3659/8T DRIFT PUNCHES SET
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
FACOM 125 X 9.5 CENTRE PUNCH 248.JT7
FACOM DRIFT PUNCH 251A.JT9
FACOM PUNCH SET 249.GJ4
FACOM DRIFT PUNCH 251A.JS9
FACOM PARALLEL PUNCH SET 6PC 248.JS6
GEDORE 116D PARALLEL PUNCH SET
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET