Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
Interchangeable Wad Punch Set
References
bahco:
400003030
rubix:
80052849
ean:
8412814403304
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
Set includes 16 pieces
15 noses and one ergonomic handle
Allowing cutting of foam, leather, cardboard, rubber, fibre, plastic and lead case
Nose diameters: 3 mm, 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm
Noses are easily placed and blocked with a slight spin
Packed in a resistant plastic
Technical specifications
Attributes
Logistic Weight
1110
g
Diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.39
excl. VAT
/
Each
£
214.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK SET OF 6 PIN PUNCHES
FACOM 7 DRIFT PUNCH 249.GJ7
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
FACOM DRIFT PUNCH 246.JT6
BAHCO 3734S/6 COTTER PIN PUNCHES SET
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
GEDORE 8839990 116L 6 PIECE PUNCH KIT
ROEBUCK PIN PUNCH SET OF 9
BAHCO 3659/8T DRIFT PUNCHES SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
GEDORE 116A PIN PUNCH SET
FACOM 7PC PUNCH SET 249.JS7
FACOM DRIFT PUNCH 251A.JS9
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET