Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
BAHCO 3659/8 DRIFT PUNCHES SET
BAHCO 3659/8 DRIFT PUNCHES SET
Set of pin punches Bahco
References
bahco:
3659/8
rubix:
117A0711
ean:
7314151075583
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3659/8 DRIFT PUNCHES SET
Technical specifications
Attributes
Logistic Weight
290
g
Number of elements
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.09
excl. VAT
/
Each
£
99.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
GEDORE 113D TAPER PUNCH SET
GEDORE 116A PIN PUNCH SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
GEDORE 8839990 116L 6 PIECE PUNCH KIT
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
BAHCO 3659/8T DRIFT PUNCHES SET
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
FACOM DRIFT PUNCH 251A.JS9
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET