References
Facom:246.JT6
Rubix:1233053
EAN:3148515387852

Product details : FACOM DRIFT PUNCH 246.JT6
Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
Technical specifications
Attributes
| Logistic Weight | 456 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x80x45 mm |
| Package weight | 456 g |
| Number of elements | 6 |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- Delivery usually within ( 14 ) days
