ROEBUCK NON SPARKING HEX KEY 30MM 846086
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846086
Rubix:209A7780
EAN:3660338083204


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 30 mm |
| Material | aluminum bronze |
Product details : ROEBUCK NON SPARKING HEX KEY 30MM 846086
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 30 mm |
| Material | aluminum bronze |
| Weight | 2500 g |
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
- Usually arrives within 14 working days