Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 6MM 846071
ROEBUCK NON SPARKING HEX KEY 6MM 846071
6-sided male spark resistant wrench
References
roebuck:
846071
rubix:
209A7788
ean:
3660338083051
Technical specifications
Imprint
hex / allen
Imprint size
6
mm
Length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 6MM 846071
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
6
mm
Length
90
mm
Material
aluminum bronze
Weight
33
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.66
excl. VAT
/
Each
£
15.19
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 82H.1.5SR
ROEBUCK NON SPARKING HEX KEY 11MM 846076
FACOM 23 MM N/S HEX KEY 82H.23SR
ROEBUCK NON SPARKING HEX KEY 19MM 846082
ROEBUCK NON SPARKING HEX KEY 7MM 846072
FACOM 32MM N/S HEX KEY 82H.32SR
FACOM COMBINATION WRENCH 82H.7SR
ROEBUCK NON SPARKING HEX KEY 3MM 846068
FACOM COMBINATION WRENCH 82H.9SR
FACOM 16MM N/S HEX KEY 82H.16SR
ROEBUCK NON SPARKING HEX KEY 4MM 846069
ROEBUCK NON SPARKING HEX KEY 10MM 846075
ROEBUCK NON SPARKING HEX KEY 18MM 846081
FACOM 13MM N/S HEX KEY 82H.13SR
ROEBUCK NON SPARKING HEX KEY 1.5MM 846066