ROEBUCK NON SPARKING HEX KEY 1.5MM 846066
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846066
Rubix:209A7766
EAN:3660338083006


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 1.5 mm |
| Material | copper-beryllium-alloy |
Product details : ROEBUCK NON SPARKING HEX KEY 1.5MM 846066
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1.5 mm |
| Material | copper-beryllium-alloy |
| Weight | 3 g |
| Length | 55 mm |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Usually arrives within 14 working days