Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 11MM 846076
ROEBUCK NON SPARKING HEX KEY 11MM 846076
6-sided male spark resistant wrench
References
roebuck:
846076
rubix:
209A7770
ean:
3660338083105
Technical specifications
Imprint
hex / allen
Imprint size
11
mm
Length
119
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 11MM 846076
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
11
mm
Length
119
mm
Material
aluminum bronze
Weight
130
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.74
excl. VAT
/
Each
£
33.29
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING HEX KEY 19MM 846082
ROEBUCK NON SPARKING HEX KEY 12MM 846077
FACOM COMBINATION WRENCH 82H.7SR
ROEBUCK NON SPARKING HEX KEY 10MM 846075
ROEBUCK NON SPARKING HEX KEY 8MM 846073
ROEBUCK NON SPARKING HEX KEY 22MM 846083
FACOM 14MM N/S HEX KEY 82H.14SR
FACOM 36MM NON-SPARK METRIC HEX KEY WRENCH 82H.36SR
ROEBUCK NON SPARKING HEX KEY 5MM 846070
FACOM 23 MM N/S HEX KEY 82H.23SR
ROEBUCK NON SPARKING HEX KEY 17MM 846080
ROEBUCK NON SPARKING HEX KEY 41MM 846089
ROEBUCK NON SPARKING HEX KEY 4MM 846069
ROEBUCK NON SPARKING HEX KEY 27MM 846085
ROEBUCK NON SPARKING HEX KEY 6MM 846071