Explosion-proof male wrench Facom
Imprint | hex / allen |
---|---|
Imprint size | 23 mm |
Head | hexagon |
Logistic Weight | 745 g |
---|---|
Packaged dimensions (D x W x H) | 190x82x25 mm |
Package weight | 756 g |
Imprint | hex / allen |
Imprint size | 23 mm |
Head | hexagon |
Material | beryllium copper |
Number of elements | 1 |
Usually arrives within 14 working days