Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
ROEBUCK NON SPARKING HEX KEY 22MM 846083
ROEBUCK NON SPARKING HEX KEY 22MM 846083
6-sided male spark resistant wrench
References
roebuck:
846083
rubix:
209A7777
ean:
3660338083174
Technical specifications
Imprint
hex / allen
Imprint size
22
mm
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING HEX KEY 22MM 846083
Standard: DIN 911
Aluminium bronze.
German made.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
22
mm
Length
200
mm
Material
aluminum bronze
Weight
950
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.48
excl. VAT
/
Each
£
210.58
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING HEX KEY 4MM 846069
FACOM 82H.4SR 4MM NONSPARK HEX KEY 82H-4SR
ROEBUCK NON SPARKING HEX KEY 9MM 846074
ROEBUCK NON SPARKING HEX KEY 19MM 846082
FACOM COMBINATION WRENCH 82H.5SR
ROEBUCK NON SPARKING HEX KEY 10MM 846075
ROEBUCK NON SPARKING HEX KEY 12MM 846077
ROEBUCK NON SPARKING HEX KEY 14MM 846079
ROEBUCK NON SPARKING HEX KEY 24MM 846084
ROEBUCK NON SPARKING HEX KEY 13MM 846078
ROEBUCK NON SPARKING HEX KEY 1.5MM 846066
FACOM 32MM N/S HEX KEY 82H.32SR
ROEBUCK NON SPARKING HEX KEY 6MM 846071
FACOM COMBINATION WRENCH 82H.2SR
ROEBUCK NON SPARKING HEX KEY 27MM 846085